Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 6C 620 SKT PLUG NI

  • Mfr # PT05E106S023

  • Zoro # G007530682


product price: $18.65
/ea

Key Features

Specification
MIL-DTL-26482 Style
Contact Size
6#20
Connector Type
Connector Circular
Insert Arrangement
45205
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05E106S023
Zoro #
G007530682
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Specification
MIL-DTL-26482 Style
Connector Type
Connector Circular
Insert Arrangement
45205
Amperage Rating
13A
Insert Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage DC
850
No. of Contacts
6
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Contact Mating Life
500
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.