Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 6C 620 SKT PLUG

  • Mfr # PT05A106S027

  • Zoro # G407530503


product price: $15.35
/ea

Key Features

Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A106S027
Zoro #
G407530503
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
No. of Contacts
6
Insert Material
Neoprene
Contact Material
Copper Alloy
Specification
MIL-DTL-26482
Connector Style
Plug
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Amperage Rating
13A
Shell Material
Aluminum Alloy
Contact Plating
Gold
Insert Rotation/Keying
Normal
Termination Method
Solder
Operating Voltage DC
850
Shell Plating
Conductive Black Alloy
Connector Type
Circular
Insert Arrangement
45205
Mounting Type
Cable
Shell Color
Black
Shielding
Yes
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.