Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 6C 620 SKT PLUG

  • Mfr # PT06E106S476

  • Zoro # G707530821


product price: $22.69
/ea

Key Features

Shielding
Yes
Shell Material
Aluminum Alloy
Contact Plating
Gold
Orientation
Straight
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT06E106S476
Zoro #
G707530821
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Shielding
Yes
Shell Material
Aluminum Alloy
Contact Plating
Gold
Orientation
Straight
Service Rating
I
Shell Plating
Conductive Black Alloy
Amperage Rating
13A
Contacts Supplied
Yes
Sealing
Sealed
Operating Voltage DC
850
Endbell Type
Grommet Nut
No. of Contacts
6
Termination Method
Solder
Contact Style
Socket
Contact Mating Life
500
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Insert Arrangement
45205
Shell Color
Black
Specification
MIL-DTL-26482
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.