Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 6C 620 SKT RECP

  • Mfr # PT02A106S025

  • Zoro # G207525204


product price: $9.19
/ea

Key Features

Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contacts Supplied
Yes
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A106S025
Zoro #
G207525204
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contacts Supplied
Yes
Specification
MIL-DTL-26482
Shielding
No
Amperage Rating
13A
Termination Method
Solder
Shell Color
Black
Service Rating
I
Connector Type
Circular
Shell Plating
Black Anodized
Contact Plating
Gold
Orientation
Straight
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Sealing
Unsealed
Insert Arrangement
45205
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Socket
No. of Contacts
6
Contact Mating Life
500
Insert Material
Neoprene
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.