Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 6C 620 SKT RECP

  • Mfr # PT02A106S027

  • Zoro # G607525132


product price: $10.99
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Arrangement
45205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A106S027
Zoro #
G607525132
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Arrangement
45205
Connector Type
Circular
Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
6
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Plating
Gold
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Amperage Rating
13A
Service Rating
I
Shielding
Yes
Sealing
Unsealed
Shell Color
Black
Orientation
Straight
Contact Mating Life
500
Specification
MIL-DTL-26482
Shell Plating
Conductive Black Alloy
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.