Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 6C 620 SKT RECP

  • Mfr # PT04A106S

  • Zoro # G007171151


product price: $13.35
/ea

Key Features

Operating Voltage AC V RMS Max
600
Contact Plating
Gold
Amperage Rating
13A
No. of Contacts
6
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A106S
Zoro #
G007171151
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Operating Voltage AC V RMS Max
600
Contact Plating
Gold
Amperage Rating
13A
No. of Contacts
6
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Shielding
Yes
Termination Method
Solder
Sealing
Unsealed
Contacts Supplied
Yes
Service Rating
I
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Operating Voltage DC
850
Insert Material
Neoprene
Contact Mating Life
500
Connector Type
Circular
Mounting Type
Cable
Insert Rotation/Keying
Normal
Contact Style
Socket
Shell Material
Aluminum Alloy
Insert Arrangement
45205
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.