Zoro Homepage

PT 6C 620 SKT RECP

  • Mfr # PT04E1006S

  • Zoro # G307171080


product price: $16.69
/ea

Key Features

Contact Mating Life
500
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04E1006S
Zoro #
G307171080
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Contact Mating Life
500
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Mounting Type
Cable
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
No. of Contacts
6
Contact Style
Socket
Connector Style
Receptacle
Insert Arrangement
45205
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.