Zoro Homepage

PT 6C 620 SKT RECP

  • Mfr # PT04E106S

  • Zoro # G807171214


product price: $13.59
/ea

Key Features

Specification
MIL-DTL-26482 Style
Insert Arrangement
45205
Contact Mating Life
500
Contact Size
6#20
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04E106S
Zoro #
G807171214
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Specification
MIL-DTL-26482 Style
Insert Arrangement
45205
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Voltage DC
850
Mounting Type
Cable
Connector Style
Receptacle
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Connector Type
Connector Circular
Insert Material
Neoprene
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
6
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.