Zoro Homepage

PT 6C 620 SKT RECP

  • Mfr # PT07C106S

  • Zoro # G007171236


product price: $19.55
/ea

Key Features

Mounting Type
Jam Nut - Front Mount
Contact Size
6#20
Operating Voltage DC
850
Contact Mating Life
500
Insert Arrangement
45205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT07C106S
Zoro #
G007171236
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Mounting Type
Jam Nut - Front Mount
Operating Voltage DC
850
Contact Mating Life
500
Insert Arrangement
45205
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
No. of Contacts
6
Insert Material
Neoprene
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Amperage Rating
13A
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.