Zoro Homepage

PT 8C 820 SKT PLUG

  • Mfr # PT05128S

  • Zoro # G107532036


product price: $17.75
/ea

Key Features

Contact Style
Socket
Contact Material
Copper Alloy
Insert Arrangement
45268
Amperage Rating
13A
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05128S
Zoro #
G107532036
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Contact Style
Socket
Contact Material
Copper Alloy
Insert Arrangement
45268
Amperage Rating
13A
Service Rating
I
Contact Mating Life
500
No. of Contacts
8
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.