Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 8C 820 SKT PLUG

  • Mfr # PT05A128S

  • Zoro # G907532090


product price: $21.45
/ea

Key Features

Specification
MIL-DTL-26482
Termination Method
Solder
Operating Voltage DC
850
Contacts Supplied
Yes
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A128S
Zoro #
G907532090
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Specification
MIL-DTL-26482
Termination Method
Solder
Operating Voltage DC
850
Contacts Supplied
Yes
Contact Style
Socket
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
8
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Contact Mating Life
500
Insert Arrangement
45268
Contact Material
Copper Alloy
Mounting Type
Cable
Contact Plating
Gold
Shielding
Yes
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Amperage Rating
13A
Connector Style
Plug
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.