Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT02A106P025 WPC CONTACTS

  • Mfr # 9357012206P

  • Zoro # G207583037


product price: $10.79
/ea

Key Features

Contact Size
6#20
Operating Voltage AC V RMS Max
600
Connector Type
Connector Circular
Insert Material
Neoprene
Insert Arrangement
45205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9357012206P
Zoro #
G207583037
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Operating Voltage AC V RMS Max
600
Connector Type
Connector Circular
Insert Material
Neoprene
Insert Arrangement
45205
Connector Style
Receptacle
Shell Color
Black
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contact Style
Pin
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Specification
MIL-DTL-26482 Style
No. of Contacts
6
Shell Plating
Conductive Black Alloy
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.