
PT02A106S WPC CONTACTS
Mfr # 7157012206S
Zoro # G407186298
product price: $46.69
/eaKey Features
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
6
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7157012206S
Zoro #
G407186298
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#20
Details
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
6
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Specification
MIL-DTL-26482 Style
Contact Style
Socket
Shell Material
Aluminum Alloy
Insert Arrangement
45205
Connector Type
Connector Circular
Operating Voltage DC
850
Connector Style
Receptacle
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.