Zoro Homepage

PT02A1098P WPC CONTACTS

  • Mfr # 7157012298P

  • Zoro # G007583060


product price: $13.15
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Service Rating
I
Shell Plating
Olive Drab Cadmium
No. of Contacts
6
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7157012298P
Zoro #
G007583060
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Mounting Type
Box - Front Mount - Thru Holes
Service Rating
I
Shell Plating
Olive Drab Cadmium
No. of Contacts
6
Contact Material
Copper Alloy
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Contact Style
Pin
Insert Arrangement
36069
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.