
PT02A1210PW WPC CONTACTS 023
Mfr # 9157012310G
Zoro # G807582881
product price: $14.49
/eaKey Features
Amperage Rating
13A
Shell Color
Nickel
No. of Contacts
10
Operating Voltage DC
1400
Shell Plating
Electroless Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9157012310G
Zoro #
G807582881
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#20
Details
Amperage Rating
13A
Shell Color
Nickel
No. of Contacts
10
Operating Voltage DC
1400
Shell Plating
Electroless Nickel
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Arrangement
45270
Service Rating
I
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.