Zoro Homepage

PT02A1210PY WPC CONTACTS 023

  • Mfr # 9157012310K

  • Zoro # G107582918


product price: $14.49
/ea

Key Features

Contact Style
Pin
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Plating
Electroless Nickel
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9157012310K
Zoro #
G107582918
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Contact Style
Pin
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Plating
Electroless Nickel
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Amperage Rating
13A
Insert Arrangement
45270
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1400
Shell Color
Nickel
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
10
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.