Zoro Homepage

PT02A1210S WPC CONT 027

  • Mfr # 5857365310S

  • Zoro # G107582888


product price: $69.49
/ea

Key Features

Contact Style
Socket
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
Contact Size
10#20
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5857365310S
Zoro #
G107582888
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Contact Style
Socket
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Connector Style
Receptacle
Shell Color
Black
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
45270
Amperage Rating
13A
Service Rating
I
No. of Contacts
10
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Shell Plating
Conductive Black Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.