
PT02A1210S023 WPC CONTACTS
Mfr # 9157012310S
Zoro # G207582955
product price: $69.15
/eaKey Features
Shell Color
Nickel
Insert Material
Neoprene
Contact Size
10#20
Shell Plating
Electroless Nickel
Service Rating
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9157012310S
Zoro #
G207582955
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#20
Details
Shell Color
Nickel
Insert Material
Neoprene
Shell Plating
Electroless Nickel
Service Rating
I
Amperage Rating
13A
Contact Style
Socket
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
Insert Arrangement
45270
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
10
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.