
PT02A1419P WPC CONTACTS
Mfr # C80027550
Zoro # G507186303
product price: $32.85
/eaKey Features
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
19
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C80027550
Zoro #
G507186303
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#20
Details
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
19
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Voltage DC
850
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Service Rating
I
Amperage Rating
13A
Insert Arrangement
14-19
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.