Zoro Homepage

PT02A1419S WPC CONTACTS

  • Mfr # 7157012419S

  • Zoro # G307582800


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7157012419S
Zoro #
G307582800
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Connector Style
Receptacle
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Style
Socket
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-26482 Style
Insert Arrangement
14-19
Shell Color
Olive Drab
Connector Type
Connector Circular
No. of Contacts
19
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.