Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT02A1832S WPC CONTACTS

  • Mfr # 7157012632SLDF1

  • Zoro # G407582786


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Contact Size
32#20
Contact Style
Socket
Shell Material
Aluminum Alloy
Operating Voltage DC
850
No. of Contacts
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7157012632SLDF1
Zoro #
G407582786
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Contact Style
Socket
Shell Material
Aluminum Alloy
Operating Voltage DC
850
No. of Contacts
32
Connector Style
Receptacle
Service Rating
I
Amperage Rating
13A
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
18-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.