Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT07C106P023 W PC Contacts

  • Mfr # 9153372206P

  • Zoro # G307582923


product price: $20.79
/ea

Key Features

Contact Material
Copper Alloy
Insert Arrangement
45205
Contact Size
6#20
Connector Style
Receptacle
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9153372206P
Zoro #
G307582923
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Contact Material
Copper Alloy
Insert Arrangement
45205
Connector Style
Receptacle
Operating Voltage DC
850
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Shell Plating
Electroless Nickel
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Nickel
Mounting Type
Jam Nut - Front Mount
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.