
PT07C106S W PC Contacts
Mfr # 7168557206S
Zoro # G107582932
product price: $27.49
/eaKey Features
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Arrangement
45205
Amperage Rating
13A
Shell Color
Olive Drab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7168557206S
Zoro #
G107582932
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#20
Details
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Arrangement
45205
Amperage Rating
13A
Shell Color
Olive Drab
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Contact Style
Socket
No. of Contacts
6
Specification
MIL-DTL-26482 Style
Operating Voltage DC
850
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Mounting Type
Jam Nut - Front Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.