
PT07C1098P023 W PC Contacts
Mfr # 9353372298P
Zoro # G307582954
product price: $21.79
/eaKey Features
Mounting Type
Jam Nut - Front Mount
Shell Color
Nickel
Operating Voltage DC
850
No. of Contacts
6
Service Rating
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9353372298P
Zoro #
G307582954
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#20
Details
Mounting Type
Jam Nut - Front Mount
Shell Color
Nickel
Operating Voltage DC
850
No. of Contacts
6
Service Rating
I
Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
36069
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Plating
Electroless Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.