Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 10C 1020 SKT PLUG

  • Mfr # PT08SE1210SLC

  • Zoro # G907529380


product price: $81.35
/ea
Free Shipping & Returns

Key Features

No. of Contacts
10
Shell Material
Aluminum Alloy
Sealing
Sealed
Specification
MIL-DTL-26482
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT08SE1210SLC
Zoro #
G907529380
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

No. of Contacts
10
Shell Material
Aluminum Alloy
Sealing
Sealed
Specification
MIL-DTL-26482
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Plating
Gold
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
Insert Arrangement
45270
Contacts Supplied
No
Orientation
Right Angle
Shell Color
Olive Drab
Endbell Type
Grommet Nut
Contact Material
Copper Alloy
Mounting Type
Cable
Connector Style
Plug
Contact Mating Life
500
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Service Rating
I
Amperage Rating
13A
Contact Style
Socket
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.