Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 10C 1020 SKT PLUG

  • Mfr # PT08SE1210SWSR

  • Zoro # G907529182


product price: $78.55
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Operating Voltage DC
850
Mounting Type
Cable
No. of Contacts
10
Endbell Type
Grommet Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT08SE1210SWSR
Zoro #
G907529182
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shell Material
Aluminum Alloy
Operating Voltage DC
850
Mounting Type
Cable
No. of Contacts
10
Endbell Type
Grommet Nut
Connector Style
Plug
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Contact Style
Socket
Orientation
Right Angle
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Sealing
Sealed
Contacts Supplied
Yes
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shell Color
Olive Drab
Service Rating
I
Operating Voltage AC V RMS Max
600
Rotation Angle
60
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Arrangement
45270
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Specification
MIL-DTL-26482
Insert Rotation/Keying
W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.