
PTSE 11C 1116 SKT RECP
Mfr # PT01SE1811SZP288
Zoro # G007525398
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
1400
Service Rating
II
Insert Arrangement
18-11
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT01SE1811SZP288
Zoro #
G007525398
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#16
Details
Operating Voltage DC
1400
Service Rating
II
Insert Arrangement
18-11
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Insert Material
Neoprene
Amperage Rating
22A
No. of Contacts
11
Connector Style
Receptacle
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.