Zoro Homepage

PTSE 11C 1116 SKT RECP

  • Mfr # PT04SE1811SWP288

  • Zoro # G107525328


product price: $71.45
/ea

Key Features

Operating Voltage DC
1400
Amperage Rating
22A
Mounting Type
Cable
No. of Contacts
11
Insert Arrangement
18-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04SE1811SWP288
Zoro #
G107525328
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Operating Voltage DC
1400
Amperage Rating
22A
Mounting Type
Cable
No. of Contacts
11
Insert Arrangement
18-11
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Service Rating
II
Insert Material
Neoprene
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.