
PTSE 11C 1116 SKT RECP
Mfr # PT04SE1811SYP288
Zoro # G707525353
product price: $71.45
/eaKey Features
Operating Voltage AC V RMS Max
1000
Contact Size
11#16
Connector Style
Receptacle
Amperage Rating
22A
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT04SE1811SYP288
Zoro #
G707525353
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#16
Details
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Amperage Rating
22A
Insert Material
Neoprene
No. of Contacts
11
Mounting Type
Cable
Insert Arrangement
18-11
Service Rating
II
Operating Voltage DC
1400
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.