Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 19C 1920 PIN PLUG

  • Mfr # PT05SE1419PW023

  • Zoro # G507572861


product price: $42.99
/ea

Key Features

Shielding
Yes
Contact Style
Pin
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Arrangement
14-19
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05SE1419PW023
Zoro #
G507572861
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shielding
Yes
Contact Style
Pin
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Arrangement
14-19
Connector Type
Circular
Contacts Supplied
Yes
Mounting Type
Cable
Insert Material
Neoprene
Shell Plating
Electroless Nickel
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Contact Mating Life
500
Contact Material
Copper Alloy
Service Rating
I
Operating Voltage AC V RMS Max
600
Rotation Angle
30
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Termination Method
Crimp
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Nickel
Crimp Wire Gauge
24, 22, 20
Operating Voltage DC
850
Insert Rotation/Keying
W
No. of Contacts
19
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.