Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 19C 1920 PIN PLUG

  • Mfr # PT05SE1419PW027

  • Zoro # G407572855


product price: $43.45
/ea

Key Features

Contact Mating Life
500
Specification
MIL-DTL-26482
Shielding
Yes
No. of Contacts
19
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05SE1419PW027
Zoro #
G407572855
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Mating Life
500
Specification
MIL-DTL-26482
Shielding
Yes
No. of Contacts
19
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Conductive Black Alloy
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Material
Copper Alloy
Contacts Supplied
Yes
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Service Rating
I
Mounting Type
Cable
Crimp Wire Gauge
24, 22, 20
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Insert Arrangement
14-19
Connector Type
Circular
Amperage Rating
13A
Rotation Angle
30
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Sealing
Unsealed
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.