Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 19C 1920 PIN PLUG

  • Mfr # PT06SE1419P476

  • Zoro # G207573090


product price: $67.85
/ea

Key Features

Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Contact Size
19#20
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06SE1419P476
Zoro #
G207573090
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Service Rating
I
Endbell Type
Grommet Nut
Insert Arrangement
14-19
Operating Voltage DC
850
Mounting Type
Cable
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
Yes
Connector Style
Plug
Contact Style
Pin
Sealing
Sealed
Amperage Rating
13A
Shielding
Yes
No. of Contacts
19
Insert Material
Neoprene
Shell Plating
Conductive Black Alloy
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Termination Method
Crimp
Shell Color
Black
Contact Material
Copper Alloy
Connector Type
Circular
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.