Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 19C 1920 PIN PLUG

  • Mfr # PT06SE1419PW476

  • Zoro # G107573107


product price: $54.19
/ea

Key Features

Shell Plating
Conductive Black Alloy
Mounting Type
Cable
Shielding
Yes
Connector Type
Circular
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06SE1419PW476
Zoro #
G107573107
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Plating
Conductive Black Alloy
Mounting Type
Cable
Shielding
Yes
Connector Type
Circular
Shell Color
Black
Amperage Rating
13A
Specification
MIL-DTL-26482
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
19
Sealing
Sealed
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Connector Style
Plug
Contacts Supplied
Yes
Contact Mating Life
500
Rotation Angle
30
Grommet & Seals Material
Neoprene
Insert Arrangement
14-19
Endbell Type
Grommet Nut
Insert Rotation/Keying
W
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Orientation
Straight
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate on Activated Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.