Zoro Homepage

PTSE 19C 1920 PIN RECP

  • Mfr # PTS00U1419PW023

  • Zoro # G207579757


product price: $71.99
/ea

Key Features

Contact Material
Copper Alloy
Insert Arrangement
14-19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS00U1419PW023
Zoro #
G207579757
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Material
Copper Alloy
Insert Arrangement
14-19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Voltage DC
850
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Receptacle
Service Rating
I
Shell Plating
Electroless Nickel
Shell Color
Nickel
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.