Zoro Homepage

PTSE 19C 1920 SKT RECP

  • Mfr # PT03SE1419SW023

  • Zoro # G007523516


product price: $53.25
/ea

Key Features

Connector Type
Circular
Operating Voltage DC
850
Insert Rotation/Keying
W
Grommet & Seals Material
Neoprene
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT03SE1419SW023
Zoro #
G007523516
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Connector Type
Circular
Operating Voltage DC
850
Insert Rotation/Keying
W
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Contacts Supplied
Yes
Insert Arrangement
14-19
Mounting Type
Wall - Front Mount - Thru Holes
Contact Material
Copper Alloy
Contact Style
Socket
Shell Color
Nickel
Shell Material
Aluminum Alloy
Rotation Angle
30
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-26482
Amperage Rating
13A
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Shell Plating
Electroless Nickel
Sealing
Unsealed
Insert Material
Neoprene
Connector Style
Receptacle
Service Rating
I
Contact Mating Life
500
No. of Contacts
19
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.