Zoro Homepage

PTSE 21C 2116 SKT RECP

  • Mfr # PT02SE2221SYP288

  • Zoro # G907523470


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Contact Size
21#16
No. of Contacts
21
Insert Arrangement
22-21
Operating Voltage DC
1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02SE2221SYP288
Zoro #
G907523470
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Insert Material
Neoprene
No. of Contacts
21
Insert Arrangement
22-21
Operating Voltage DC
1400
Amperage Rating
22A
Operating Voltage AC V RMS Max
1000
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.