Zoro Homepage

PTSE 26C 2620 PIN PLUG

  • Mfr # PT06SE1626P476LC

  • Zoro # G507574247


product price: $57.15
/ea

Key Features

Amperage Rating
13A
No. of Contacts
26
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06SE1626P476LC
Zoro #
G507574247
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Amperage Rating
13A
No. of Contacts
26
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Contact Style
Pin
Mounting Type
Cable
Operating Voltage DC
850
Specification
MIL-DTL-26482 Style
Insert Arrangement
16-26
Insert Material
Neoprene
Service Rating
I
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.