Zoro Homepage

PTSE 26C 2620 SKT PLUG

  • Mfr # PT06SE1626S476LC

  • Zoro # G507530878


product price: $44.55
/ea

Key Features

Insert Material
Neoprene
Insert Arrangement
16-26
Amperage Rating
13A
Specification
MIL-DTL-26482 Style
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06SE1626S476LC
Zoro #
G507530878
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Insert Material
Neoprene
Insert Arrangement
16-26
Amperage Rating
13A
Specification
MIL-DTL-26482 Style
Connector Style
Plug
Mounting Type
Cable
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
No. of Contacts
26
Contact Style
Socket
Connector Type
Connector Circular
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.