Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 32C 3220 SKT PLUG

  • Mfr # PT06SE2232SSR

  • Zoro # G507532223


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Operating Voltage DC
850
Connector Style
Plug
Contact Plating
50 microinches Gold Plate
Contact Size
32#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06SE2232SSR
Zoro #
G507532223
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
32#20

Details

Shielding
Yes
Operating Voltage DC
850
Connector Style
Plug
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Contact Style
Socket
Shell Color
Olive Drab
Connector Type
Circular
No. of Contacts
32
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Specification
MIL-DTL-26482
Insert Arrangement
22-32
Shell Plating
Olive Drab Cadmium
Endbell Type
Grommet Nut
Shell Material
Aluminum Alloy
Termination Method
Crimp
Sealing
Sealed
Service Rating
I
Orientation
Straight
Crimp Wire Gauge
24, 22, 20
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.