Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 39C 3720 216 PIN RECP

  • Mfr # MS3122E2039PLC

  • Zoro # G007580243


product price: $42.89
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Contacts Supplied
No
Shell Material
Aluminum Alloy
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3122E2039PLC
Zoro #
G007580243
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Contacts Supplied
No
Shell Material
Aluminum Alloy
Termination Method
Crimp
Shell Color
Olive Drab
Operating Voltage DC
850
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-26482
Endbell Type
Grommet Nut
No. of Contacts
39
Service Rating
I
Insert Material
Neoprene
Amperage Rating
13A & 22A
Insert Arrangement
20-39
Sealing
Sealed
Orientation
Straight
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.