Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 3C 316 PIN PLUG

  • Mfr # PT05SE123P

  • Zoro # G307574942


product price: $36.85
/ea

Key Features

Contact Size
3#16
Shell Material
Aluminum Alloy
Sealing
Unsealed
Connector Style
Plug
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05SE123P
Zoro #
G307574942
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Shell Material
Aluminum Alloy
Sealing
Unsealed
Connector Style
Plug
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Connector Type
Circular
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Termination Method
Crimp
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1400
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-26482
Insert Arrangement
45263
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
No. of Contacts
3
Amperage Rating
22A
Service Rating
II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.