Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 55C 5520 SKT PLUG

  • Mfr # MS3126E2255SLC

  • Zoro # G007529280


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Insert Arrangement
22-55
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3126E2255SLC
Zoro #
G007529280
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Insert Arrangement
22-55
Amperage Rating
13A
Insert Rotation/Keying
Normal
Contacts Supplied
No
Termination Method
Crimp
Endbell Type
Grommet Nut
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Service Rating
I
Sealing
Sealed
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Voltage DC
850
Connector Type
Circular
Contact Style
Socket
Grommet & Seals Material
Neoprene
No. of Contacts
55
Orientation
Straight
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.