Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 55C 5520 SKT PLUG

  • Mfr # PT06SE2255S

  • Zoro # G007529150


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Size
55#20
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06SE2255S
Zoro #
G007529150
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Service Rating
I
Insert Material
Neoprene
Amperage Rating
13A
Contact Style
Socket
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Shell Material
Aluminum Alloy
No. of Contacts
55
Specification
MIL-DTL-26482
Endbell Type
Grommet Nut
Sealing
Sealed
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Insert Arrangement
22-55
Contact Mating Life
500
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.