Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 55C 5520 SKT PLUG

  • Mfr # PT06SE2255SWSR

  • Zoro # G407529231


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
55#20
Insert Material
Neoprene
No. of Contacts
55
Insert Rotation/Keying
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06SE2255SWSR
Zoro #
G407529231
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
No. of Contacts
55
Insert Rotation/Keying
W
Insert Arrangement
22-55
Rotation Angle
30
Operating Voltage AC V RMS Max
600
Orientation
Straight
Connector Style
Plug
Contact Mating Life
500
Connector Type
Circular
Operating Voltage DC
850
Specification
MIL-DTL-26482
Sealing
Sealed
Shielding
Yes
Contact Material
Copper Alloy
Termination Method
Crimp
Contact Style
Socket
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Mounting Type
Cable
Shell Color
Olive Drab
Service Rating
I
Contacts Supplied
Yes
Endbell Type
Grommet Nut
Contact Plating
50 microinches Gold Plate
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.