Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 6C 620 PIN PLUG

  • Mfr # PT05SE106P

  • Zoro # G407574811


product price: $35.79
/ea

Key Features

Connector Type
Circular
Service Rating
I
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05SE106P
Zoro #
G407574811
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Connector Type
Circular
Service Rating
I
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
No. of Contacts
6
Operating Voltage AC V RMS Max
600
Shielding
Yes
Connector Style
Plug
Contacts Supplied
Yes
Mounting Type
Cable
Insert Arrangement
45205
Operating Voltage DC
850
Termination Method
Crimp
Sealing
Unsealed
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Pin
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.