Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 6C 620 PIN PLUG

  • Mfr # PT05SE106PLC

  • Zoro # G407574798


product price: $31.29
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Sealing
Unsealed
Connector Style
Plug
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05SE106PLC
Zoro #
G407574798
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Sealing
Unsealed
Connector Style
Plug
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Insert Arrangement
45205
Connector Type
Circular
No. of Contacts
6
Service Rating
I
Operating Voltage DC
850
Specification
MIL-DTL-26482
Contact Style
Pin
Shielding
Yes
Termination Method
Crimp
Mounting Type
Cable
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Contacts Supplied
No
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Gold
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.