Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 8C 816 PIN RECP

  • Mfr # MS3122E168PW

  • Zoro # G607580056


product price: $69.25
/ea

Key Features

Insert Arrangement
16-8
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
No. of Contacts
8
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3122E168PW
Zoro #
G607580056
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Arrangement
16-8
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
No. of Contacts
8
Contacts Supplied
Yes
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Sealing
Sealed
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
1000
Service Rating
II
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
54
Insert Material
Neoprene
Contact Plating
Gold
Operating Voltage DC
1400
Endbell Type
Grommet Nut
Amperage Rating
22A
Orientation
Straight
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Rotation/Keying
W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.