
PTSE 8C 820 SKT PLUG
Mfr # PT08SE128S
Zoro # G007528955
product price: $76.45
/ea
Free Shipping & Returns
Key Features
Connector Style
Plug
Contact Size
8#20
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT08SE128S
Zoro #
G007528955
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.