Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTSE 8C 820 SKT PLUG

  • Mfr # PT08SE128SSR

  • Zoro # G107528930


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Endbell Type
Grommet Nut
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Insert Arrangement
45268
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT08SE128SSR
Zoro #
G107528930
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Endbell Type
Grommet Nut
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Insert Arrangement
45268
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Orientation
Right Angle
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Material
Copper Alloy
Amperage Rating
13A
Specification
MIL-DTL-26482
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Contacts Supplied
Yes
Connector Style
Plug
No. of Contacts
8
Insert Material
Neoprene
Termination Method
Crimp
Shell Material
Aluminum Alloy
Connector Type
Circular
Sealing
Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.