Zoro Homepage

PTSE 8C 820 SKT RECP

  • Mfr # PT00SE128SW

  • Zoro # G107523829


product price: $49.19
/ea

Key Features

Contact Mating Life
500
Insert Material
Neoprene
Service Rating
I
Amperage Rating
13A
Contact Size
8#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT00SE128SW
Zoro #
G107523829
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Contact Mating Life
500
Insert Material
Neoprene
Service Rating
I
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
No. of Contacts
8
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Insert Arrangement
45268
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.